{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of clamp | lever clamp | |
| Capacity max. a; b | 400 mm | |
| Max. reach | 120 mm | |
| Thickness of slide rail | 12 mm | |
| Width of slide rails | 25 mm | |
| Max. clamping force F | 7,500 N | |
| Series | classiX | |
| Manufacturer’s designation | Hebelzwinge classiX | |
| Type of product | clamps | |
| Material of clamping arms | steel | |
| Material of slide rail | steel | |
| Type of operation | one-handed | |
| Suitable for | steel; wood | |
| Content | single part |
| Article number | GSH40 | |
| EAN / GTIN | 4008158036649 | |
| Manufacturer number | GSH40 | |
| L-Number | L80070 154 | |
| Manufacturer/responsible person | BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 Bietigheim-Bissingen, Germany, www.bessey.de |