All-steel screw clamp classiX GS 120/60

Article no.: GS12
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of clamp screw clamp
Capacity max. a; b 120 mm
Max. reach 60 mm
Thickness of slide rail 6.5 mm
Width of slide rails 13.5 mm
Max. clamping force F 5,000 N
Series classiX
Manufacturer’s designation Ganzstahl-Schraubzwinge classiX
Type of product clamps
Material of clamping arms steel
Material of slide rail steel
Spindle thread trapezoidal thread
Type of operation two-handed
Suitable for steel; wood
With pressure pad yes
Content single part

Identification & Classification

Article number GS12
EAN / GTIN 4008158024592
Manufacturer number GS12
L-Number L80030 433
Manufacturer/responsible person BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 Bietigheim-Bissingen, Germany, www.bessey.de

Description

Description:

  • Clamping force up to 5,000 N
  • Fixed jaw and sliding arm are constructed of tempered steel for resilient clamping
  • Ergonomically shaped wood handle

Feature:

  • Overhead: 60 mm
  • Material / surface:
    • Fixed and sliding bracket made of tempered steel, galvanized
    • Spindle with trapezoidal thread made of steel rolled, burnished
    • Wooden handle, water-based lacquer
    • Pressure plate made of steel, cold pressed, galvanized
  • Rail: 13.5x6.5 mm
  • Wingspan: 120 mm

Application:

  • Interior fittings
  • Metal construction
  • DIY
  • Furniture and joinery works
  • Locksmith work
  • For clamping resiliently, elastically and powerfully

Note:

  • Danger warnings:
    • Clamping tools are not suitable for lifting, pulling or transporting.
    • Clamping tools may only be clamped manually without using any auxiliary tools.
    • Improper use can cause personal injuries or material damage.
    • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.
  • Care instructions:
    • Regular maintenance is necessary - only then can a secure hold be guaranteed (no slipping of the sliding bracket)
    • Clean the rails with solvent
    • Always keep the rail free of grease, oil or dried glue, waxes and silicone-based release agents
    • Clean and oil the spindle regularly
    • If the rail is shiny, roughen both narrow sides with emery cloth (100 grain)
    • Clean and oil the pressure plate regularly

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability