{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | GH | |
| Colour | grey; red | |
| Version | serrated | |
| Type of product | clamps | |
| Type of clamp | lever clamp | |
| Max. reach | 120 mm | |
| Max. clamping force F | 8,500 N | |
| Capacity max. a; b | 400 mm | |
| Material of clamping arms | steel | |
| Thickness of slide rail | 11 mm | |
| Width of slide rails | 28 mm | |
| Material of slide rail | steel | |
| With pressure pad | yes | |
| Clamping faces with protective cap | no | |
| Shape of frame | C-shape | |
| Total weight | 2,400 g | |
| Content | single part |
| Article number | GH40 | |
| EAN / GTIN | 4008158034447 | |
| Manufacturer number | GH40 | |
| L-Number | 860600 400 | |
| Manufacturer/responsible person | BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 Bietigheim-Bissingen, Germany, www.bessey.de |