{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | water pump pliers | |
| Type of joint | box joint | |
| Overall length L | 250 mm | |
| Material | steel | |
| Type of jaws | serrated | |
| Quality and test seal | none | |
| ESD protected area (EPA) | no | |
| Length of jaws | 28 mm | |
| With return spring | yes | |
| Colour | red | |
| Content | single part | |
| Characteristics | quick adjustment | |
| Surface | chrome-plated; galvanised | |
| Manufacturing processes | forged |
| Article number | D36 | |
| EAN / GTIN | 4010220002407 | |
| Manufacturer number | D36 | |
| L-Number | L80060 5 | |
| Manufacturer/responsible person | BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 Bietigheim-Bissingen, Germany, www.bessey.de |