{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| ESD protected area (EPA) | no | |
| Colour | red; black | |
| Shape of jaws | wide | |
| Position of jaws | offset | |
| Length of jaws | 80 mm | |
| Width of jaws | 80 mm | |
| Throat | 80 mm | |
| Type of joint | box joint | |
| Content | single part | |
| Type of product | grip wrench/ locking pliers/ clamping pliers | |
| Material | high-quality sheet steel | |
| Surface | burnished | |
| Manufacturing processes | forged | |
| Overall length L | 320 mm |
| Article number | D336 | |
| EAN / GTIN | 9002793211435 | |
| Manufacturer number | D336 | |
| L-Number | L80050 34 | |
| Manufacturer/responsible person | BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 Bietigheim-Bissingen, Germany, www.bessey.de |