{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | FACOM SLS | |
| Colour | black | |
| Type of product | tool belt | |
| Min. waist measurement | 1,000 mm | |
| Max. waist measurement | 1,400 mm | |
| Width | 50 | |
| Material | Nylon; Polyester | |
| Closure types | snap lock | |
| Characteristics | bag attachment possible |
| Article number | CT100-140 | |
| EAN / GTIN | 3662424027390 | |
| Manufacturer number | CT100-140 | |
| L-Number | L60130 9307 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |