{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Max. reach A | 60 mm | |
| Suitable for screw size | M10; M12 | |
| Type of product | compact clamp | |
| Max. clamping range D3 max | 97 mm | |
| Max. clamping force F | 16 kN | |
| With bore | yes | |
| Material | cast steel; stainless steel |
| Article number | BAS-CB10-6 | |
| EAN / GTIN | 4008158021836 | |
| Manufacturer number | BAS-CB10-6 | |
| L-Number | L80040 2 | |
| Manufacturer/responsible person | BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 Bietigheim-Bissingen, Germany, www.bessey.de |