{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | spindle nose | |
| Entry of cooling lubricant | with cooling lubricant entry, axially concentric | |
| Cooling lubricant | yes | |
| Series | ABS | |
| Manufacturer’s designation | FZ.FVK.25.72.ABS63 | |
| Interface on machine side | ABS | |
| Cutter diameter min. Dmin | 25 mm | |
| Body diameter D1 | 63 mm | |
| Overall length L | 72 mm | |
| Adjustment range | radial setting |
| Article number | B30 05010 | |
| EAN / GTIN | 4047109005624 | |
| Manufacturer number | 6281107296 | |
| L-Number | L20020 22 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |