Tubular steel truck

Article no.: B1115P
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

RAL colour RAL 5007
Part described base area
Coating powder-coated
Steel hollow section construction yes
Colour, blue Capri blue
Material sheet metal
Colour blue
Number of wheels/castors, overall 2 pcs.
External diameter of wheel/castor 260 mm
Width of wheel/castor 85 mm
Material of wheel/castor polyurethane (PU)
Material of rim plastic
Type of product sack truck
Load capacity 250 kg
Length of carrying plate 150 mm
Width of carrying plate 400 mm
Width 590 mm
Height 1,150 mm
Mobile yes

Identification & Classification

Article number B1115P
EAN / GTIN 4017976131115
Manufacturer number B1115P
L-Number L90070 379
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de

Description

Version:

disassembled

Description:

Handy tubular steel trucks with steel sheet blades, sturdy welded construction, blue RAL 5007. Safety grips. Steel sheet front shovel mountable, therefore exchangeable. Punctureproof PU-tyres on synthetic rims, hubs with roller bearings. Flat packed delivery.

Feature:

  • Total load capacity (kg): 250
  • Blade width (mm): 400
  • Blade depth (mm): 150
  • Total width (mm): 590
  • Total depth (mm): 506
  • Total height (mm): 1150
  • Tyres: Polyurethane material
  • Wheel size (mm): 260 x 85

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability