Screwdriver PROTWIST® for Philips® round blade, 2X400 mm

Article no.: ATP2X400
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Output drive
for Phillips screws (PH)
Overall length L
325 mm
Length of blade l1
200 mm
Material
heat-treatable steel
Version
straight
Handle features
ergonomic; non-slip
Type of handle
standard handle
Special features, for Phillips screws (PH)
hardened tip
Diameter of blade
10 mm
Colour
yellow; black
Type of product
screwdriver
Surface
chrome-plated; polished
Drive
handle

Identification & Classification

Article number ATP2X400
EAN / GTIN 3662424096747
Manufacturer number ATP2X400
L-Number L60130 10231
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • Heat treatment on the line: + 100% durability + 100% resistance.
  • Handle material: Soft Grip for greater comfort and chemical resistance.
  • Blade ″Tri-Coating″ treated (zinc-nickel-chrome): 4 times more corrosion resistant.
  • Handle ergonomically optimised: 10% more torque.
  • Laser marking: For higher wear resistance.
  • Profiles CNC machined: better adaptation to the screw with better torque transmission and less wear.

Feature:

  • D[mm]: 40
  • D1[mm]: 10.0
  • L[mm]: 325
  • L1[mm]: 200
  • L2[mm]: 125
  • PHILIPPS [NR:] PH4
  • [G]: 277

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability