{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Output drive | for Phillips screws (PH) | |
| Overall length L | 210 mm | |
| Length of blade l1 | 100 mm | |
| Material | chromium vanadium steel | |
| Standard | DIN EN IEC 60900 / VDE 0682-201 | |
| Tested up to | 1,000 V | |
| Quality and test seal | VDE | |
| Guideline / labelling | CE mark | |
| Colour | yellow; red | |
| Version | straight | |
| Suitable for voltage testing | no | |
| Handle properties | ergonomic; non-slip | |
| Type of handle | standard handle | |
| Handle length | 110 mm | |
| Size of drive output, for Phillips screws (PH) | PH1 | |
| Special features, for Phillips screws (PH) | black tip | |
| Blade diameter | 4.5 mm | |
| Type of product | screwdriver | |
| Surface | chrome-plated | |
| Set | no | |
| Drive | handle |
| Article number | ATP1X100VE | |
| EAN / GTIN | 3662424096488 | |
| Manufacturer number | ATP1X100VE | |
| L-Number | L60130 9850 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |