{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | PROTWIST INOX | |
| Colour | grey; red | |
| Version | straight | |
| Blade length | 175 mm | |
| Handle properties | ergonomic; non-slip | |
| Type of handle | standard handle | |
| Handle length | 120 mm | |
| Special features, for slotted screws (SL) | round blade | |
| Blade diameter | 1.2 mm | |
| Type of product | screwdriver | |
| Material | stainless steel | |
| Surface | polished | |
| Overall length L | 420 mm | |
| Drive | handle | |
| Output drive | for slotted screws (SL) |
| Article number | ATF8X175ST | |
| EAN / GTIN | 3662424096273 | |
| Manufacturer number | ATF8X175ST | |
| L-Number | L60130 9889 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |