{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, red | Flame red | |
| Colour, black | Jet black | |
| Manufacturer’s designation | PROTWIST SLS - 4X100 | |
| Colour | red; black | |
| Version | straight | |
| Blade length | 100 mm | |
| Handle properties | ergonomic; non-slip | |
| Type of handle | standard handle | |
| Handle length | 109 mm | |
| Special features, for slotted screws (SL) | hardened tip | |
| Blade diameter | 4 mm | |
| Type of product | screwdriver | |
| Material | special steel / special alloy | |
| Surface | hardened; matt chrome-plated | |
| Overall length | 209 mm | |
| Drive | handle | |
| Output drive | for slotted screws (SL) |
| Article number | AN4X100SLS | |
| EAN / GTIN | 3662424028106 | |
| Manufacturer number | AN4X100SLS | |
| L-Number | L60130 9039 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |