Wick trimmer total length 150 mm

Article no.: 997-150
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 997-150
EAN / GTIN 4027474140311
Manufacturer number 997-150
L-Number L80010 105532
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The wick scissors are used to cut burnt-down wicks to the desired length. The glowing wick stays on the cutting edge without contaminating the candle. The wick scissors feature two round finger holes that ensure optimal handling.
  • High force through lever amplification
  • Cut the glowing wick.

Feature:

  • Material: tool steel
  • Spare parts available: No
  • Total length [mm]: 150 mm
  • Total length [inch]: 5 7/8
  • Length of the cutting edge [mm]: 43 mm
  • Length of the cutting edge [inch]: 1 11/16
  • Cutting direction: right
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Handle length [mm]: 31 mm
  • Length of the handle [inch]: 1 1/4

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart