{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Height | 70 mm | |
| Width | 28 mm | |
| Depth | 52 mm | |
| Bore ⌀ | 10 mm | |
| Application range | Storage shelf | |
| Customer assembly | yes | |
| Set contents | 2 | |
| Supplied with | 2 brackets incl. fastening materials for mounting at the frame | |
| Type of product | Floor anchoring |
| Article number | 990399 | |
| EAN / GTIN | 4045197526533 | |
| Manufacturer number | 990399 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |