Tool set 13243a WT/TS AVIONIK L.381mm W.581mm H.455mm 152 pcs.
Product details
Identification & Classification
| Article number | 98833005 | |
| EAN / GTIN | 4018754361762 | |
| Manufacturer number | 98833005 | |
| L-Number | L60010 102898 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |
Description
Description:
Top features tool trolley:
- for aircraft maintenance
- Robust and resilient polypropylene tool trolley for professional use
- 6 easily removable, lockable drawers with pull-out stop in 2 different heights
- 1 removable tray with 2 handles
- 2 transparent drawer covers under the top cover
- 2 smooth-running double castors on the telescopic handle side
- Drawers can be used as a separate tool box thanks to transparent lid
- with an upper and a front, removable lid
- Extendable telescopic handle and 2 side carrying handles
- lockable with 2 keys
- Resistant to Skydrol, acetone, petrol and hydraulic oils
- Can be locked in 3 positions with a padlock
Securely integrated into the Tool Control System (TCS) modular tool insert system
Contents 152-parts:
96833057
1;Bit box;No. 1208: 1 quick-release holder 1/4″ , L. 25 mm: SL4,5;6.5;8 mm , PH1;2;3 (2x) , T6;15;20 , T-SET 4;6;8;10 (2x) , INHEX 5/64;9/64;1/8;3/16;5/32;7/64;3/32;7/32″ , adapter 1/4″ 4KT/6KT , 30-piece
1 LED torch;No. 13128: 320 lm
1 bit connection part, manually operated 1/4″ No. 3115: L. 50 mm
1 bit ratchet screwdriver 1/4″ No. 4008-1: L. 250 mm
1 bit holder 3/8″ No.;442: L. 32 mm
1 reducer;No. 431: 3/8 to 1/4″
1 cardan joint 3/8″ No. 428: L. 46 mm
3 socket wrench extensions 3/8″ No. 427: L. 38; 160; 455 mm
1 bit holder 1/4″ No. 412: L. 25 mm
1 QuickRelease fine-tooth ratchet 1/4″ No. 415SG-QR N: L. 117 mm
1 joint handle 1/4″ No. 403: L. 154.5 mm
1 plug-in handle No. 400 N: L. 150 mm
1 magnifying piece No. 409: 1/4 on;3/8 inch
7 socket wrench inserts, long, with double hexagon 3/8″ No. 46 a: 1/2; 1/4; 3/8; 5/8; 5/16; 7/16; 9/16 inch
7 socket wrench inserts with double hexagon;3/8″;No. 45 a: 1/2; 1/4; 3/8; 5/16; 7/16; 9/16; 11/32″
4 socket wrench sockets long, with double hexagon 1/4″ No. 40aDL: 3/16; 7/32; 9/32; 11/32″
4 socket wrench inserts with double hexagon 1/4″ No. 40aD: 3/16; 5/32; 7/32; 9/32″
96833058
1 angle screwdriver Cross slot No. 10551: PH1; PH2
5 TORQ-SET® screwdrivers;No. 4636: TQ2; TQ4; TQ6; TQ8; TQ10
5 flat-blade screwdriver;No. 4620: 0.6; 0.8; 1.0; 1.2; 1.6 mm
3 Phillips screwdrivers;No. 4630: PH1; PH2; PH3
96833059
1 wire stripper;No. 6780: L. 160 mm
1 telephone clamp No. 6731: L. 200 mm
2 telephone clamps No. 6730: L. 160; 200 mm
1 side cutter;No. 6720: L. 160 mm
1 mini electronic side cutter;No. 6708: L. 110 mm
1 wire swivel pliers No. 6575: L. 230 mm
1 water pump pliers;No. 6572: L. 240 mm
1 Langbeck grip pliers;No. 6571: L. 165 mm
96833060
1 ball-head angle screwdriver set No. 10767a/13: 0.05; 1/16; 5/64; 3/32; 7/64; 1/8; 9/64; 5/32; 3/16; 7/32; 1/4; 5/16; 3/8 inch
1 set of angle screwdrivers;Hexagonal;No. 10760a/9: 1/16; 5/64; 3/32; 1/8; 5/32, 3/16; 1/4; 5/16; 3/8 inch
1 safety knife (cutter) No. 12965: L. 174 mm
1 pair of tweezers;No. 13131: L. 155 mm
1 pair of tweezers;No. 13130: L. 160 mm
1 telescopic stainless steel mirror;No. 12921M: L. 178-921 mm
1 caliper;No. 12900: Measuring range: 150/6 mm/″
1 cable knife;No. 12320: Blade length: 90 mm
1 precision feeler gauge, 26 blades No. 11095-11097: 0.03-1 mm
2 angle screwdriver Hexagonal;No. 10760 a: 3/8; 5/16 inch
1 QuickRelease crank;No. 453QR: L. 408 mm
96833061
1 electronic screwdriver set No. 4797: No. 4751: 0.3 x 1.5 x 40; 0.4 x 2.0 x 60; 0.4 x 2.5 x 75; 0.5 x 3.0 x 75 mm; No. 4752: PH00; PH0; PH1
2 double ring ratchet wrenches No. 25 a: 1/4 x 5/16; 3/8 x 7/16″
2 double ring ratchet wrenches No. 26 a: 1/4 x 5/16; 3/8 x 7/16″
14 combination wrench;No. OPEN BOX 13a: 1/2; 1/4; 3/4; 3/8; 5/8; 5/16; 7/8; 7/16; 9/16; 9/32; 11/16; 11/32; 13/16; 15/16 inch
96833062
4 combination wrench;No. OPEN BOX 13a: 1; 1 1/4; 1 1/8; 1 1/16″
1 adjustable open-ended spanner;No. 4025: 24 mm