Multi-purpose shears, clear blade, non packaged

Article no.: 980C
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour, black Jet black
Colour, red Signal red
Part described Griffenden; Sicherheitsvorrichtung; Griffenden; Sicherheitsvorrichtung; Griff
Colour red; black
Min. diameter of cable 2.5 mm
Max. diameter of cable 2.5 mm
Type of product knives
Characteristics fixed blade; Soft-grip handle
Material of blade steel
Length of blade 65 mm
Ground wave profile
Security technology locking
Material of handle plastic
Blades in handle no
Overall length 205 mm
Overall width 67 mm
Overall height 49 mm
Weight 200 g

Identification & Classification

Article number 980C
EAN / GTIN 3148517930216
Manufacturer number 980C
L-Number L60130 2234
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • Opening of cutting blades: 29 - 36 mm
  • Opening of handles: 77 - 102 mm
  • Comfortable: Non-slip bi-material covers
  • Safe: Locks in closed position
  • Accurate: Cutting blade with lightly serrated edge (slipping is impossible)
  • Ideal for all daily cutting applications such as cardboard, rubber, PVC, up to 5 mm thick leather
  • Sheet metal up to 0.5 mm thick, aluminium sheets up to 1 mm thick
  • Electrical cables with 2.5 mm diameter
  • Cooling hoses, pipes, insulating foam

Feature:

  • B [mm]: 67
  • C [mm]: 49
  • L [mm]: 205
  • [g]: 200

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart