Plastic oil container, Capacity: 10Ll

Article no.: 980060 10L
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
90 pieces in stock 90 pieces available in 3-4 working days

Select article variation and quantity

Capacity (l) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Capacity 10 l
Height 270 mm
Width 120 mm
Depth 440 mm
Type of product Oil container

Identification & Classification

Article number 980060 10L
EAN / GTIN 4045197438690
Manufacturer number 980060 10L
Manufacturer/responsible person HUNI ITALIANA spa, Via Marconi 12, 24020 - COLZATE, Italia, www.huni.com

Description

Version:

Plastic oil container of polyethylene (PE-HD). Filler opening with vent and removable strainer, tap spout. Oil level is visible through the transparent container body. Suitable for storage of acid-free liquids, oils, and fats with a flashpoint above 55 °C up to a maximum ambient temperature of 40 °C.

Downloads & documents

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart