• Dear customers, due to maintenance work, the eShop will be unavailable on Saturday, December 13. We apologize for any inconvenience.

Document presenter, mobile, Type: A1

Article no.: 974830 A1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
34 pieces in stock 34 pieces available in 3-4 working days
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 1,945 mm
Swivel arm reach 1,035 mm
Swivel arm working length 917 mm
Number of drawing holder arms 2
Number of magnetic clips 6
maximum paper size A1
Weight 5.4 kg
Type of product Drawing holder

Identification & Classification

Article number 974830 A1
EAN / GTIN 4062406198091
Manufacturer number 974830 A1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drawing holder with pivoting arms of aluminium. Pivoting arm height can be adjusted as required using the integral brake. Space-saving storage by swinging away the pivot arms. Aluminium star base with castors and useful plastic handle allows quick and easy movement. Can be extended up to 6 arms.

Application:

For moving from one display area to another. Quick and secure mounting of drawings. Installation plans, technical drawings, printed posters and information. Accommodates both small formats and large formats.

Warning:

Intended use
  • Drawing holder for holding small and large-format papers such as plans or technical drawings.

Reasonably foreseeable misuse
  • Fit only the intended accessories to the perforated panel.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart