ESD sweeping broom, Type: 1

Article no.: 972922 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

electrostatic characteristic EGB/ESD
Brush width 300 mm
Handle length 1,480 mm
suitable for metal chips no
Type of product Brooms

Identification & Classification

Article number 972922 1
EAN / GTIN 4057989317182
Manufacturer number C-212-1429 (31718)
Manufacturer/responsible person BJZ GmbH & Co. KG, Berwanger Straße 29, 75031 Eppingen, Germany, www.bjz.de

Description

Version:

ESD-conductive sweeping broom (approx. 105 Ω) with aluminium handle, conductive bristles, and ESD symbol.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart