Grounding module Press stud 10.3 mm., Press stud connection: INT2W

Article no.: 972827 INT2W
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
63 pieces in stock 63 pieces available in 3-4 working days

Select article variation and quantity

Press stud connection Price per 1 Piece (incl. VAT)

Availability

  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

electrostatic characteristic EGB/ESD
Number of push buttons 2
Push button ⌀ 10.3 mm
suitable for international use yes
Personnel grounding secondary
ESD grounding point Screw eye
Cable type smooth
Cable length 1.5 m
Type of product Grounding module

Identification & Classification

Article number 972827 INT2W
EAN / GTIN 4057989025414
Manufacturer number C-197 2541
Manufacturer/responsible person BJZ GmbH & Co. KG, Berwanger Straße 29, 75031 EPPINGEN, Germany, www.bjz.de

Description

Version:

Grounding module (fitted with 1 MΩ user protective resistor) for simple ESD ground connection via the screw eye. Smooth cable (1.5 m).
Contact: 2× press stud 10.3 mm.

Note:

No. 972827 size INT2W is best suited for international use, since the connection is made via a screw eye. Grounding plugs No. 972821 size DE1W, No. 972823 size DE3 and No. 972825 size DE6W can be used only if connected via an appropriate adaptor. Care must be taken that the adaptors are ESD conductive.
Also suitable for international use.

Downloads & documents

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart