Grounding module Press stud 10.3 mm. DE6W

Article no.: 972825 DE6W
plus VAT at the current rate Prices plus delivery costs
on request
In stock
32 pieces in stock
  • electrostatic characteristic: EGB/ESD

Product details

Technical Data

electrostatic characteristic EGB/ESD
Number of push buttons 6
Push button ⌀ 10.3 mm
suitable for international use no
Personnel grounding secondary
ESD grounding point SCHUKO® socket
Cable type smooth
Cable length 1.5 m
Type of product Grounding module

Identification numbers & Classifications

Article number 972825 DE6W
EAN / GTIN 4057989604879
Manufacturer number C-189 155

Description

Version:

Grounding module (fitted with 1 MΩ user protective resistor) for simple ESD ground connection via the Schuko socket. Smooth cable (1.5 m).
Contact: 6× press stud 10.3 mm.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart