Thread file for SAW/UNF/UNC

Article no.: 97-3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 97-3
EAN / GTIN 4021176490491
Manufacturer number 97-3
L-Number L80010 2722
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The handy thread file is used for manual reworking and cleaning of damaged internal and external threads on technical components such as screws, bolts, axles, or shafts. Additionally, the file is used for repairing external threads where die heads cannot be used or are not available. Overall, the thread file has eight different pitches, which allows for the processing of different thread diameters. In the KUKKO range, there is a suitable thread file for the four common thread types DIN-ISO, Whitworth + BSF, SAE/UNF, and Whitworth/pipe threads.
  • Thread files are used where cutter dies cannot be applied.
  • Various slopes allow processing of different thread sizes.

Feature:

  • Material: tool steel
  • Spare parts available: No
  • Total length [mm]: 230 mm
  • Total length [inch]: 9 1/16
  • Suitable for thread type: SAE UNF, UNC
  • Thread pitch: 11, 12, 13, 14, 16, 18, 20, 24
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Flank angle [degrees]: 60

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart