TCS range of VDE screwdrivers TCS 4676/5 VDE 5 pcs

Article no.: 96838815
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 96838815
EAN / GTIN 4018754344574
Manufacturer number 96838815
L-Number L60010 8150
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • Reduced blade diameter for reaching and operating low-lying screw connections or screws, e.g. in switch cabinets/switchgear.
  • Flush finish with the blade tip thanks to integrated protective insulation: Saves valuable space and enables optimum access even in the tightest installation spaces.
  • Roll-off protection on the handle prevents unwanted rolling away from the workplace.
  • With the Tool Control System, the tools are located in chemical-resistant safety foam inserts with high-precision, three-dimensional cut-outs.
Features:
  • VDE-insulated up to 1,000 V
  • Insulated to IEC 60900-AC 1,000 V / DC 1,500 V
  • Securely integrated into the Tool Control System (TCS) modular tool insert system

Feature:

  • Number of tools: 5
  • Drawer division: 1/3
  • Height mm (h): 40 mm
  • Length mm (L): 350 mm
  • Width mm (b): 175 mm

Supplied with:

Contents 5-parts:
  • 5 VDE-TORX® screwdrivers No. 4676 VDE: T10; T15; T20; T25; T30

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart