Electronic screwdriver set TCS 4751-4754/8/3/4/8 23 pcs.

Article no.: 96830293
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 96830293
EAN / GTIN 4018754359660
Manufacturer number 96830293
L-Number L60010 102855
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • Whether for electronics engineers, IT technicians or precision mechanics, our screwdriver set is specially designed to meet the needs of professionals who require precision work.
  • With carefully selected sizes such as slotted (0.16–0.5 mm), Phillips (PH00–PH1), hexagonal (0.7–1.5 mm) and TORX® (T4–T15), the set is ideal for delicate work on sensitive components.
  • The handy quick-turning zone in combination with a rotating cap enables faster and more efficient twirling without having to put the screwdriver down.
  • The non-slip multi-component handle ensures maximum control and supports ergonomic working.
  • In a TCS insert with laser-marked size identification for each screwdriver – for clear and safe storage.
Features:
  • Rotating cap with ergonomic recess
  • Narrow, easy-to-use quick-rotation zone
  • With head lasering
  • Securely integrated into the Tool Control System (TCS) modular tool insert system

Supplied with:

Contents 23-parts:
  • 8 electronic slotted screwdriver No. 4751: 0.16 x 0.8; 0.18 x 2; 0.25 x 1.2; 0.3 x 1.5; 0.3 x 1.8; 0.4 x 2; 0.4 x 2.5; 0.5 x 3 mm
  • 3 electronic Phillips screwdrivers No. 4752: PH00; PH0; PH1
  • 4 electronic hex screwdrivers No. 4753: 0.7; 0.9; 1.3; 1.5 mm
  • 8 Electronic TORX® screwdriver No. 4754: T4; T5; T6; T7; T8; T9; T10; T15

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart