{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | Anti-Rutsch Heavy Duty | |
| Manufacturer’s designation | tesa® Anti-Rutsch Heavy Duty 60954 | |
| Colour | grey | |
| Number of adhesive tapes | 1 pcs. | |
| Content | single piece | |
| Type of product | adhesive tapes | |
| Type of adhesive tape | single-sided | |
| Backing material | PVC film | |
| Adhesive compound | acrylate | |
| Adhesive strength on steel | 70 N/mm | |
| Stretch capability | 35 % | |
| Tensile strength | 400 N/mm | |
| Temperature-resistant max. | 80 degrees | |
| Liner present | yes | |
| Scope of application | indoor use; outdoor use | |
| Application | marking | |
| Characteristics | can be torn by hand; resistant to chemicals; weatherproof | |
| Length L | 50 m | |
| Width B | 50 mm | |
| Thickness S | 1.36 mm |
| Article number | 964981 GREY | |
| EAN / GTIN | 4042448572110 | |
| Manufacturer number | 60954-00001-03 | |
| Manufacturer/responsible person | tesa SE, Hugo-Kirchberg-Straße 1, 22839 Norderstedt, Germany, www.tesa.de |