Lid with hinges for Eurobox red, Type: NBC32

Article no.: 963387 NBC32
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation Deckel mit Scharnier für Euronormbehälter
Colour red
Length 200 mm
Width 300 mm
Type of product cover
Shape square
Material plastic
Surface matt
With grip holes yes

Identification & Classification

Article number 963387 NBC32
EAN / GTIN 8055520011052
Manufacturer number NBC32-139901320141
Manufacturer/responsible person Lockweiler Plastic Werke GmbH, Walther-Nothelfer-Straße 2, 66687 Wadern-Lockweiler, Germany, www.lockweiler-werke.com

Description

Version:

Lids are fitted with hinges. Holes in the lid and edge of the box (⌀ 3.5 mm) allow a security seal to be fitted.

Suitable for:

Euroboxes No. 963378963380.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart