{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour | grey | |
| Height | 320 mm | |
| Width | 600 mm | |
| Depth | 400 mm | |
| Material | polypropylene (PP) | |
| Grip shape | through grip | |
| Stackable | yes | |
| Content | single part | |
| Type of product | euroboxes |
| Article number | 963380 NB65 | |
| EAN / GTIN | 8055520014077 | |
| Manufacturer/responsible person | Lockweiler Plastic Werke GmbH, Walther-Nothelfer-Straße 2, 66687 Wadern-Lockweiler, Germany, www.lockweiler-werke.com |