{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Manufacturer's designation | Type I Safety Cans - Red - Swinging Handle Type 1 | |
| Height | 24 mm | |
| Internal height | 18 mm | |
| Width | 48 mm | |
| Width internal | 37 mm | |
| Depth | 96 mm | |
| Internal depth | 85 mm | |
| Material | ABS plastic | |
| Colour | black | |
| prepared for covering | yes | |
| stackable | yes | |
| Fixing on the dotted mat | yes | |
| Type of product | Small parts storage bins |
| Article number | 960900 48X96 | |
| EAN / GTIN | 4037519000012 | |
| Manufacturer number | JCN7120100 | |
| Manufacturer/responsible person | rose plastic AG, Rupolzer Straße 53, 88138 Hergensweiler/Lindau, Germany, www.rose-plastic.de |