{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Part described | whole article | |
| Colour, black | Jet black | |
| Material | Plastic | |
| Colour | black | |
| Height | 24 mm | |
| Width | 96 mm | |
| Depth | 192 mm | |
| Usable height | 18 mm | |
| Usable width | 85 mm | |
| Usable depth | 181 mm | |
| Grip shape | without handle | |
| Stackable | yes | |
| Prepared for | Cover | |
| Content | single part | |
| Type of product | open storage bin |
| Article number | 960900 96X192 | |
| EAN / GTIN | 4037519000319 | |
| Manufacturer number | JCN09100RD | |
| Manufacturer/responsible person | rose plastic AG, Rupolzer Straße 53, 88138 Hergensweiler/Lindau, Germany, www.rose-plastic.de |