This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Garment locker with cylinder lock, Number of compartments: 2

Article no.: 958710 2

Select article variation and quantity

Number of compartments Price per Piece (incl. VAT)

Availability

  • Door opening angle: 225
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Door opening angle 225 degrees
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Height 1,850 mm
Width 800 mm
Depth 520 mm
usable width of each compartment 342 mm
usable depth of each compartment 472 mm
usable height of each clothing compartment 1,188 mm
usable height of each hat compartment 370 mm
Number of compartments 2
Number of fixed shelves 1
Number of clothes rails 1
suitable for integral helmets yes
Cabinet fronts Plain sheet metal swing door
Support cabinet version Aluminium feet
Sloping roof no
Ventilation slots in the back wall yes
Ventilation slots in the door no
Special paints available yes
Nameplate yes
Weight 68 kg
Lock version Cylinder lock
Standard DIN 4547
Type of product Locker

Identification & Classification

Article number 958710 2
Manufacturer number 958710 2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Wykonanie:

Nogi z blachy aluminiowej o grubości 2 mm. Tylne ścianki ze szczelinami wentylacyjnymi, drzwi z wieszakiem na ręcznik i tabliczką na nazwisko.
Proste przełożenie zawiasów ze strony prawej na lewą..
Wysokiej jakości zamek patentowy w uchwycie przesuwnym.
Wyposażenie wewnętrzne z 1 półką (nośność 40 kg).
drążek na ubrania z 3 haczykami na każdy przedział.

Norma:

DIN 4547

Powłoka lakiernicza:

Korpus - szary jasny RAL 7035, drzwi - niebieski sygnałowy RAL 5005, lakier proszkowy.

Wskazówka:

Maskownica cokołu jako opcja. Proszę zasięgnąć informacji u nas.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart