This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Garment locker with cylinder lock, Number of compartments: 3

Article no.: 958710 3

Select article variation and quantity

Number of compartments Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 958710 3
EAN / GTIN 4045197292759
Manufacturer number 958710 3
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Feet of 2 mm thick aluminium sheet. Back walls with ventilation slots, doors with towel holder and name plate. The door can easily be converted from right- to left-hinged.
With high quality cylinder lock in the slide handle.
Each fitted internally with 1 storage shelf (load capacity 40 kg).
Hanger rail with 3 hooks per compartment.

Standard:

DIN 4547

Colour:

Body light grey RAL 7035, doors signal blue RAL 5005 powder-coated.

Note:

Optionally with a plinth panel. Please contact us.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart