Base depth 26G, Height 50 mm, Cabinet casing in G: 16

Article no.: 958010 16
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Cabinet casing in G Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

RAL colour RAL 7035
Colour, grey Light grey
Width in G 16
Depth in G 26
Colour grey
Type of product bases
With containment tray no
Suitable for fork lift/pallet truck no
Base recessed compared to the body no
Suitable for housing dimensions G
Material sheet metal
Material thickness 1.2 mm
Width 400 mm
Depth 650 mm
Height 50 mm

Identification & Classification

Article number 958010 16
EAN / GTIN 4062406133023
Manufacturer number 958010 16
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Base of sheet metal for fitting under the cabinet casing from Group 92.
Base 50 mm tall.

Colour:

Light grey RAL 7035, powder-coated.

Downloads & documents

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart