GARANT easyFix drill holder, for Drill size: 1-13

Article no.: 955720 1-13
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
246 pieces in stock 246 pieces available in 5-10 working days

Select article variation and quantity

for Drill size Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 76 mm
Width 220 mm
Depth 74 mm
Type of product Drill stand

Identification & Classification

Article number 955720 1-13
EAN / GTIN 4062406197766
Manufacturer number 955720 1-13
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Clear storage of 29 drills in 2 rows. With diameter information. Can also be used upright on the worktop.
Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels □ 9×9 mm in a 37 mm grid.

Suitable for:

For drill size: 1 - 1.5 - 2 - 2.5 (M3) - 3 - 3.3 (M4) - 3.5 - 4 -
4.2 (M5) - 4.5 - 5 (M6) - 5.5 - 6 - 6.5 - 6.8 (M8) -
7 - 7.5 - 8 - 8.5 (M10) - 9 - 9.5 - 10 - 10.2 (M12) -
10.5 - 11- 11.5 - 12 (M14) - 12.5 - 13

Supplied with:

All the associated base plates.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart