Hammer set 2

Article no.: 955236 2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
137 pieces in stock
  • Rigid foam quality LD45, thickness: 30
  • suitable for shadowboard depth: 176

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
suitable for shadowboard depth 176 mm
Width 383 mm
Depth 176 mm
Number of tools 2
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 955236 2
EAN / GTIN 4062406894689

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thus indicates any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 955236: 1 pc.
GARANT soft-faced hammer No. 754120 size 40: 1 pc.
GARANT engineer’s hammer No. 750110 size 500: 1 pc.

Downloads & documents

Suitable products

Spare parts

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart