{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of tools | 16 pcs. | |
| Manufacturer’s designation | Winkelschraubendreher-Sortiment Rainbow | |
| Colour | orange; pink; red; violet | |
| Version | angled | |
| Number of tools | 16 | |
| Handle properties | ergonomic | |
| Size of drive output, for hex socket screws | TX6; 2.5; TX6; 2.5 | |
| Special features, for hex socket screws | ball shape; ball shape | |
| With ball point | yes | |
| Type of product | Offset screwdrivers | |
| Material | special steel / special alloy | |
| Surface | chrome-plated; polished | |
| Set | yes | |
| Drive | handle | |
| Output drive | for recessed TORX® screws; for hex socket screws | |
| Content | set/ assortment |
| Article number | 955130 16 | |
| EAN / GTIN | 2050002004573 | |
| Manufacturer/responsible person | Sortimentslieferant HO für P9, ZUSAMMENSTELLUNG IM HAUS, 81241 BETRIEBSEINRICHTUNGEN, Germany |