Double open ended spanner set, Number of tools: 8

Article no.: 955115 8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
19 pieces in stock 19 pieces available in 5-10 working days

Select article variation and quantity

Number of tools Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 8 pcs.
Colour silver
Version straight
With ratchet function no
Number of tools 8
Type of handle standard handle
Width across flats, for hexagon head screws 4 mm
Type of product spanner
Material chromium vanadium steel
Surface chrome-plated; polished
Set yes
Drive handle
Output drive for hexagon head screws
Content set/ assortment

Identification & Classification

Article number 955115 8
EAN / GTIN 4062406157920
Manufacturer number 955115 8
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 955115: 1 pc.
GARANT double open ended spanner No. 610600 size 4×5; 6×7; 8×9; 10×11; 12×13; 14×15; 16×17; 18×19: 1 pc. each

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart