{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of tools | 23 pcs. | |
| Colour | blue; silver | |
| Adjustable trigger value | adjustable | |
| Unit of measure for torque | Nm | |
| Max. torque, Nm | 120 | |
| Setting the trigger value | with adjustment scale | |
| Size, square drive | 1/2 in | |
| Content | set/ assortment | |
| Type of product | torque wrenches | |
| Shape of connection | square drive | |
| Measurement technology | mechanical | |
| Measuring functions | torque | |
| DIsplay | analogue | |
| Torque range (max.) | 120 Nm | |
| Total weight | 3,331 g |
| Article number | 953966 23 | |
| EAN / GTIN | 4062406157395 | |
| Manufacturer number | 953966 23 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |