{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of pieces | 32 pcs. | |
| Width of foam | 250 mm | |
| Colour, grey | Anthracite grey | |
| Part described, Anthracite grey | Hartschaumeinsatz | |
| Depth of foam | 600 mm | |
| Height of foam | 30 mm | |
| Width of foam in G | 10 | |
| Depth of foam in G | 24 | |
| Suitable for drawer height min. | 100 mm | |
| Manufacturer’s designation | Steckschlüssel-Sortiment 1/2 Zoll | |
| Packaging | foam / rigid foam | |
| Colour | grey | |
| Number of tools | 32 | |
| Drive size, square profile | 1/2 inch | |
| Type of product | universal joint; screwdriver bit; socket insert; extension; T-handle | |
| Surface | chrome-plated; polished | |
| Set | yes | |
| Drive | square profile | |
| Output drive | for hexagon head screws; for hex socket screws | |
| Content | set/ assortment |
| Article number | 953857 32 | |
| EAN / GTIN | 4062406097257 | |
| Manufacturer number | 953857 32 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |