Socket set 1/2 inch, Number of tools: 30

Article no.: 953751 30
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
33 pieces in stock 33 pieces available in 5-10 working days

Select article variation and quantity

Number of tools Set price 30 Piece (incl. VAT)

Availability

  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×20
  • Square drive: 1/2
  • Smallest suitable drawer front height: 100

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 8×20
Square drive 1/2 inch
Smallest suitable drawer front height 100 mm
Width 200 mm
Depth 500 mm
Width in G 8
Depth in G 20
Number of tools 30
Version with socket
Weight 4.046 kg
Type of product Rigid foam inlay

Identification & Classification

Article number 953751 30
EAN / GTIN 4062406157265
Manufacturer number 953751 30
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Popular tool sets in two-colour PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.
The rigid foam inlays fill 1/4 (10 G × 8 G or 250 × 200 mm) or 1/2 (20 G × 8 G or 500 × 200 mm) of the usable drawer area.

Suitable for:

New GARANT roller cabinets with full extension drawers and a new drawer module of 20 G × 16 G or 500 × 400 mm (W × D).

Supplied with:

Rigid foam inlay, empty No. 952001 size 953751: 1 pc.
HOLEX bi-hexagon socket No. 642120 size 8; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24; 27; 30; 32: 1 pc. each
HOLEX hexagon bit socket No. 643220 size 4; 5; 6; 8; 10; 12; 14: 1 pc. each
HOLEX reversible ratchet, No. 640190 size 1/2: 1 pc.
HOLEX extension No. 641020 size 75; 125; 250: 1 pc. each
HOLEX T-handle No. 641320 size 295: 1 pc.
HOLEX universal joint No. 641620 size 1/2: 1 pc.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart