{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of pieces | 36 pcs. | |
| Colour, grey | Anthracite grey | |
| Part described, Anthracite grey | Deckschicht | |
| Manufacturer’s designation | Steckschlüssel-Sortiment 3/8 Zoll | |
| Colour | grey | |
| Number of tools | 36 | |
| Drive size, square | 3/8 inch | |
| Type of product | universal joint; screwdriver bit; socket spanner; socket insert; extension; T-handle | |
| Set | yes | |
| Drive | square | |
| Content | set/ assortment |
| Article number | 953748 36 | |
| Manufacturer number | 953748 36 | |
| Manufacturer/responsible person | Sortimentslieferant HO für P9, ZUSAMMENSTELLUNG IM HAUS, 81241 BETRIEBSEINRICHTUNGEN, Germany |