Socket set 1/4 inch, Number of tools: 20

Article no.: 953704 20
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
38 pieces in stock 38 pieces available in 3-4 working days

Select article variation and quantity

Number of tools Set price 20 Piece (incl. VAT)

Availability

  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×10
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 8×10
Square drive 1/4 inch
Width 200 mm
Depth 250 mm
Width in G 8
Depth in G 10
Number of tools 20
Weight 0.581 kg
Type of product Rigid foam inlay

Identification & Classification

Article number 953704 20
EAN / GTIN 4062406157104
Manufacturer number 953704 20
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Popular tool sets in two-colour PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.
The rigid foam inlays fill 1/4 (10 G × 8 G or 250 × 200 mm) or 1/2 (20 G × 8 G or 500 × 200 mm) of the usable drawer area.

Suitable for:

New GARANT roller cabinets with full extension drawers and a new drawer module of 20 G × 16 G or 500 × 400 mm (W × D).
Foam inlays of size 10 G × 8 G suit shadowboards No. 923210 size 250 (2 foam inlays per shadowboard).

Supplied with:

Rigid foam inlay, empty No. 952001 size 953704: 1 pc.
HOLEX hexagon socket No. 631020 size 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13: 1 pc. each
HOLEX hexagon bit socket No. 631720 size 3; 4; 5; 6: 1 pc. each
HOLEX reversible ratchet, No. 632090 size 1/4: 1 pc.
HOLEX extension No. 632420 size 150: 1 pc.
HOLEX spinner handle No. 632840 size 150: 1 pc.
HOLEX T-handle No. 633029 size 116: 1 pc.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart