{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of pieces | 8 pcs. | |
| Colour, orange | Night blue; Pure orange | |
| Part described, Night blue | Griff | |
| Part described, Pure orange | Griffende | |
| Colour | orange | |
| Version | straight | |
| Handle properties | ergonomic | |
| Type of handle | t-handle | |
| Size of drive output, for recessed TORX® screws | TX6; TX7; TX8; TX9; TX10; TX15; TX20; TX25 | |
| With swivel jointed head, for recessed TORX® screws | no | |
| Type of product | screwdriver | |
| Drive | handle | |
| Output drive | for recessed TORX® screws | |
| Content | set/ assortment |
| Article number | 953171 8 | |
| EAN / GTIN | 4067263723295 | |
| Manufacturer number | 953171 8 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |