Measuring tools set 7

Article no.: 952070 7
plus VAT at the current rate Prices plus delivery costs
on request
In stock
59 pieces in stock
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×16

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 8×16
Width 200 mm
Depth 400 mm
Width in G 8
Depth in G 16
Number of tools 7
Version with measurement tool
Weight 1.65 kg
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 952070 7
EAN / GTIN 2050002004061

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 952070: 1 pc.
GARANT digital caliper No. 412680 size 150: 1 pc.
GARANT external micrometer No. 420402 size 0-25: 1 pc.
GARANT bevel edge square No. 450010 size 150×100: 1 pc.
HOLEX carbide scriber No. 458800 size HM: 1 pc.
GARANT steel rule No. 461770 size 300: 1 pc.
GARANT tape measure No. 462210 size 3: 1 pc.
WIHA plastic folding rule No. 466200 size 2: 1 pc.

Downloads & documents

Suitable products

Spare parts

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart