{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Packaging | cardboard | |
| Barrel diameter | 19 mm | |
| Measuring spindle diameter | 6.5 mm | |
| Hand temperature protection | yes | |
| Type of spindle | hardened | |
| With setting dimension | no | |
| Exchangeable measuring tips | no | |
| Reading, millimetre | 0.01 mm | |
| Type of product | outside micrometer | |
| Spindle pitch | 0.5 mm | |
| Ratchet | yes | |
| Locking / clamping lever | yes | |
| Unit for reading | millimetre | |
| Measurement technology | analogue | |
| Measuring face version | disc anvil | |
| Graduation of barrel | 1/50 mm | |
| Measuring face surface | carbide tipped; hardened | |
| Measurement deviation E MPE | ±2 µm | |
| Number of micrometers | 1 pcs. | |
| Min. measuring range | 0 mm | |
| Measuring range max | 25 mm | |
| Standard | works standard | |
| Can be calibrated | yes | |
| Content | single part |
| Article number | 420402 0-25 | |
| EAN / GTIN | 4045197367327 | |
| Manufacturer number | 420402 0-25 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |