{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 7035; RAL 7016 | |
| Material thickness | 1.2 mm | |
| Coating | powder-coated | |
| Plug type, input | F | |
| Nominal voltage | 250 V | |
| Colour, grey | Light grey; Anthracite grey | |
| Part described, Light grey | Korpus | |
| Part described, Anthracite grey | Schubladen; Türen | |
| Material | sheet metal | |
| Power supply | mains-powered | |
| Colour | grey; grey | |
| With door | yes | |
| Total number of doors | 1 pcs. | |
| Door design | swing door/revolving door | |
| Door stop | right-hand | |
| With flap | yes | |
| Cabinet ventilation | no | |
| Type of lock | cylinder lock | |
| Body usable width Bn | 580 mm | |
| Body usable depth Tn | 480 mm | |
| Tapered housing shape | no | |
| Colour selection | free selection | |
| With monitor housing | no | |
| Electrical equipment | yes | |
| Body width in G | 30 | |
| Body depth in G | 28 | |
| Type of product | computer cabinet | |
| Installation position | floor anchoring | |
| Set-up and installation situation | free-standing cabinet | |
| Area of application | office | |
| Configuration | configured | |
| Overall height Hg | 1,000 mm | |
| Body width Br | 750 mm | |
| Body depth Ti | 700 mm | |
| Body height Ho | 1,000 mm | |
| Manufacturer-specific unit, body | G |
| Article number | 948815 1 | |
| EAN / GTIN | 4062406135546 | |
| Manufacturer number | 948815 1 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |