{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Part described | whole article | |
| Coating | galvanised | |
| Material | sheet metal | |
| Colour | green | |
| Width | 200 mm | |
| Adjustable depth | no | |
| Depth | 600 mm | |
| Usable width | 200 mm | |
| Usable height | 26 mm | |
| Manufacturer-specific unit | G | |
| Width in G | 8 | |
| Usable depth in G | 24 | |
| Usable area in G | 24×8 | |
| Storage shelf version | edges; raised edge | |
| Edges | side top | |
| Load capacity | 100 kg | |
| Type of product | storage shelf | |
| Content | single part |
| Article number | 943162 8 | |
| EAN / GTIN | 4062406586249 | |
| Manufacturer number | 943162 8 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |