{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, grey | Anthracite grey | |
| Manufacturer’s designation | Haltearmverlängerung | |
| Colour | grey | |
| Clamping length | 25 mm | |
| Diameter of shaft | 4.2 mm | |
| Type of product | clamping shank | |
| Material | sheet metal | |
| Weight | 0.015 kg |
| Article number | 94045 | |
| EAN / GTIN | 4020772094041 | |
| Manufacturer number | 94045 | |
| L-Number | L30090 595 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |