{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 7035; RAL 7016 | |
| Part described | whole article | |
| Material thickness | 0.9 mm | |
| Coating | powder-coated | |
| Colour, grey | Light grey; Anthracite grey | |
| Part described, Light grey | Korpus | |
| Part described, Anthracite grey | Türen | |
| Series | GridLine | |
| Material | sheet metal | |
| Colour | grey; grey | |
| With door | yes | |
| Total number of doors | 2 pcs. | |
| Door design | swing door/revolving door | |
| Door stop | right-hand and left-hand | |
| Door opening angle | 250 degrees | |
| Door fronts | with viewing window | |
| Shape of door handle | strip handle, round | |
| Cabinet ventilation | no | |
| Type of lock | cylinder lock | |
| Locking system | hoffmann locking system | |
| Locking system can be converted | yes | |
| Body usable width Bn | 1,200 mm | |
| Body usable depth Tn | 425 mm | |
| Body usable height Hn | 345 mm | |
| Colour selection | GARANT colours | |
| Body width in G | 50 | |
| Body depth in G | 20 | |
| Type of product | top-mounted cabinet | |
| Installation position | floor anchoring | |
| Weight | 52 kg | |
| Set-up and installation situation | attachment element | |
| Area of application | workshop | |
| Configuration | configured | |
| Overall width Bg | 1,250 mm | |
| Overall depth Tg | 500 mm | |
| Overall height Hg | 500 mm | |
| Body width Br | 1,250 mm | |
| Body depth Ti | 500 mm | |
| Body height Ho | 500 mm | |
| Manufacturer-specific unit, body | G | |
| Mobile | no |
| Article number | 940133 500 | |
| EAN / GTIN | 4062406069148 | |
| Manufacturer number | 940133 500 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |