{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 7015 | |
| Colour, grey | Slate grey | |
| ESD protected area (EPA) | yes | |
| Colour | grey | |
| With loading area | yes | |
| Height of edge | 7 mm | |
| Material of loading area | wooden composite board | |
| Shelf width | 610 mm | |
| Depth of loading area | 820 mm | |
| Load capacity per loading area | 80 | |
| Inclination angle adjustment settings | 15 degrees; 30 degrees | |
| Suitable for boxes | yes | |
| Usable width | 610 mm | |
| Usable depth | 820 mm | |
| Type of wheel/castor | Swivel castor | |
| Parking brake, swivel castor | yes | |
| Number of rolls, swivel castor | 4 pcs. | |
| Number of wheels/castors | 4 pcs. | |
| External diameter of wheel/castor | 125 mm | |
| Width of wheel/castor | 32 mm | |
| Material of wheel/castor | TPE | |
| Area of application | Tool trolley | |
| Type of product | transport trolleys | |
| Coating | powder-coated | |
| Material | steel | |
| Design version | profile steel; steel hollow section construction | |
| Max. load capacity | 250 | |
| Overall width Bg | 666 mm | |
| Overall depth Tg | 935 mm | |
| Overall height Hg | 1,101 mm | |
| Mobile | yes |
| Article number | 9391 | |
| EAN / GTIN | 4017976493916 | |
| Manufacturer number | 9391 | |
| L-Number | L90070 388 | |
| Manufacturer/responsible person | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de |